Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
KNIPEX 982035SL SCREWDRIVERS SLIM 202MM
KNIPEX 982035SL SCREWDRIVERS SLIM 202MM
Insulated screwdrivers Knipex
References
knipex:
98 20 35 SL
rubix:
388A4293
ean:
4003773079712
Technical specifications
Imprint
Flat
Blade length
100
mm
Imprint size
0,6x3,5 mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 982035SL SCREWDRIVERS SLIM 202MM
Reduced blade isolation diameter for recessed spring and screw elements. Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
200
x
25
x
23
mm
Logistic Weight
35
g
Imprint
Flat
Blade length
100
mm
Imprint size
0,6x3,5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.87
excl. VAT
/
Each
£
10.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 05003451001 KOMPAKT VDE INTERCHANGEABLE BLADE POZI PZ 1/154MM
WERA 006110 160I VDE SCREWDRIVER SLOTTED 0.6/3.5/100 K'FORM+
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 6.5MM 827109
WERA 006130 160I VDE SCREWDRIVER SLOTTED 1.2/8.0/175 K'FORM+
KNIPEX 982040SL SCREWDRIVERS SLIM 202MM
WERA 006465 165IS PZ/S VDE SLIMLINE SCREWDRIVER 1/80 K'FORM+
ROEBUCK 02240 1000V INSULATED 2BA NUT SPINNER
FACOM ATP2X125VE PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM 1000V VDE
DRAPER 46541 FULLY INSULATED SCREWDRIVER SET (12 PIECE)
ROEBUCK 02000 1000V INSULATED POZIDRIV SCREWDRIVER 150MM X 8 X NO.3
ITL 02430 1000V INSULATED 3/8IN WHITWORTH FEMALE LINK EXTRACTOR
WERA 005325 190I VDE NUTSPINNER 10.0/125 K'FORM+
ROEBUCK 02010 1000V INSULATED PHILLIPS SCREWDRIVER 75MM X 5 X NO.1
ITL 02370 1000V INSULATED 5/16IN WHITWORTH MALE LINK EXTRACTOR
WERA 022734 3162I SCREWDRIVER PH2/100 K'FORM STAINLESS VDE