Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK 02010 1000V INSULATED PHILLIPS SCREWDRIVER 75MM X 5 X NO.1
ROEBUCK 02010 1000V INSULATED PHILLIPS SCREWDRIVER 75MM X 5 X NO.1
Ht insulated phillips screwdriver
References
roebuck:
7770668
rubix:
7770668
ean:
3660338518829
Technical specifications
Imprint
Phillips
Blade length
75
mm
Imprint size
PH1
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 02010 1000V INSULATED PHILLIPS SCREWDRIVER 75MM X 5 X NO.1
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Imprint
Phillips
Blade length
75
mm
Imprint size
PH1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.26
excl. VAT
/
Each
£
14.71
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
GEDORE PZ1X80MMVDESCRDRVER VDE 2160 PZ 1
BAHCO BE-8230S SCREWDRIVER ERGO IEC 0.6X3.5X100
ITL 02381 1000V INSULATED 3/8IN WHITWORTH MLE LNK EXTRCTR W/SCRDRV TIP
STANLEY 0-65-417 FATMAX SCREWDRIVER INSULATED PZ 0 X 75
BAHCO BE-8610S SCREWDRIVER ERGO IEC PH1X80
WERA 057490 837 I RA VDE BLADE HOLDING RATCHET HANDLE
BAHCO 8040SL-2P 2 BLADES INSULATED 0.8X4.0
WERA 006120 160I VDE SCREWDRIVER SLOTTED 1.0/5.5/125 K'FORM+
WERA 006116 160I VDE SCREWDRIVER SLOTTED 0.8/4.0/150 K'FORM+
WERA 006135 160I VDE SCREWDRIVER SLOTTED 1.6/8.0/200 K'FORM+
KNIPEX 982630 SCREWDRIVERS TORX 210MM
WERA 006168 165I VDE SCREWDRIVER PZ4/200 K'FORM+
ROEBUCK 02280 1000V INSULATED 8MM NUT SPINNER
FACOM AT6.5X150VE SCREWDRIVER 6.5X150 1000V
BAHCO 625-1-150 SCREWDRIVER AISLO PH 1X150