Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MIRKA 2361109918 GOLD 150 MM GRIP 15 HOLE P180 PACK 100
MIRKA 2361109918 GOLD 150 MM GRIP 15 HOLE P180 PACK 100
Abrasive disc Mirka
References
mirka:
2361109918
rubix:
80055038
ean:
6416868633115
Technical specifications
Diameter
150
mm
Grain
80
Product details
Technical specifications
Product details : MIRKA 2361109918 GOLD 150 MM GRIP 15 HOLE P180 PACK 100
Technical specifications
Attributes
Diameter
150
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.69
excl. VAT
/
Each
£
56.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66261121312 DISCS STANDARD CLEAN & BLEND-150#MED
NORTON 66254477888 DSC DP 150X18 A975 NOR P400 VL1 14H
3M 7100334768 XTRACT CUBITRONII PAPER DISC 732U 400+ 127MM NH PK50
3M 7100066675 XTRACT CUBITRONII PAPER DISC 732U 127MM 150+ HOLED PK50
3M 7100358898 SURFACE CONDITIONING DISC CRS 120+ 178MM X NH PK25
3M 89675 ROLOC FIBRE DISC 782C 50MM 80+
3M A00335 HOOKIT PAPER DISC 255P 152 MM NO HOLE P240 PK100
3M 05528 SCOTCH-BRITE ROLOC SURFACE COND DISC SC-DR 50MM A CRS BROWN
3M 7100281805 CUBITRONII HOOKITCLOTH DISC 900DZ 220+ 152MM X NH PK50
3M 22407 ROLOC DISC TR 361F 1-1/2IN P80
3M 15392R SURFACE CONDITIONING DISC 25MM MEDIUM PACK OF 50
3M 33543 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P1500
3M 89736 FIBRE DISC 787C 180MMX22MM 60+ SLOTTED
NORTON 69957326274 150MM SANDING DISC P80 PK100
3M 27740 CUBITRON II FIBRE DISC 982C 178MMX22MM 60+ SLOTTED