NORTON 69957326274 150MM SANDING DISC P80
MeshPower – Aluminium Oxide Self-Grip Discs
See technical informationReferences
Norton:69957326274
Rubix:452A0324
EAN:8719362175043
Product details : NORTON 69957326274 150MM SANDING DISC P80
High cut rate with incredible dust extraciton thanks to the top abravives and no-fil treatment, applied to the open mesh structure
Disc Selfgrip - Norton Meshpower Alox - 150 Gr80
Strengths
An alternative to traditional perforated paper discs, Norton MeshPower is a multifunctional abrasive, designed with thousands of holes, created by the unique mesh matrix structure.
This hole structure allows dust extraction in any application.
Mesh backing enables excellent dust extraction, for a cleaner working environment and less clean up time
No-fil® technology prevents clogging for longer product life
Can be used wet or dry
Self-grip backing for a quick and easy disc change
Can be used on many materials, flat and contoured surfaces, by hand or machine
No defined hole pattern for fast, easy alignment with the back-up pad
Easy to identify product type by grain colour
This hole structure allows dust extraction in any application.
Mesh backing enables excellent dust extraction, for a cleaner working environment and less clean up time
No-fil® technology prevents clogging for longer product life
Can be used wet or dry
Self-grip backing for a quick and easy disc change
Can be used on many materials, flat and contoured surfaces, by hand or machine
No defined hole pattern for fast, easy alignment with the back-up pad
Easy to identify product type by grain colour
Applications
Sanding
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 0.87 excl. VAT
/ Each
£ 1.04 incl. VAT
- Usually arrives within 14 working days

