NORTON 66261121312 DISCS STANDARD CLEAN & BLEND-150#MED
Clean & Blend - Discs Standard
See technical informationReferences
Norton:66261121312
Rubix:394A3078
EAN:8711479956560
Product details : NORTON 66261121312 DISCS STANDARD CLEAN & BLEND-150#MED
Self-Grip† Non Woven discs have a quick release backing that allows quick and easy disc changing, increasing performance by minimising downtime. The Non Woven structure provides an excellent cutting action providing a very homogenous, high quality finish.
Discs Standard - Norton Clean & Blend - 150 Medium Brown
Applications
Blending
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | medium |
Show UNSPSC/ECL@SS
£ 6.24 excl. VAT
/ Each
£ 7.49 incl. VAT
- Delivery usually within ( 10 ) days

