Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 100291400 BULKHEAD CONNECTOR
NORGREN 100291400 BULKHEAD CONNECTOR
Pneumatic plug-in fitting Norgren
References
norgren:
100291400
rubix:
118A2450
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 100291400 BULKHEAD CONNECTOR
Bulkhead connection 14 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.56
excl. VAT
/
Each
£
22.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 153526 PUSH-IN FITTING, ROTATABLE QSR-M5-4
SMC LQ3H2B-FN HIGH PURITY FLUOROPOLYMER FITTING
SMC KAL08-00 ELECTROSTAT PROTECTION FITTING
FESTO 160540 PUSH-IN L-CONNECTOR QSL-V0-6
SMC KQ2VT06-01AS1 ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3146-06-00
SMC KQG2S08-01S ONE-TOUCH FITTING SUS 316
NORGREN 101671028 PFIT 10MM-R1/4 SWIVEL TEE ADPT
FESTO 153440 PUSH-IN CONNECTOR, SELF-SEALING QSMK-6
NORGREN 101670628 PFIT 6MM-R1/4 SWIVEL TEE ADPT
FESTO 578357 PUSH-IN FITTING NPQH-D-G14F-Q8-P10
NORGREN 100111200 PFIT 12MM STEM SILENCER
SMC KQ2U06-02GS STAINLESS STEEL FITTINGS
SMC KQ2C16-00A COLOUR CAP I 16 TUBE
SMC KRL08-02S FITTING