Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN M00400300 PFITC 3MM UNION ELBOW
NORGREN M00400300 PFITC 3MM UNION ELBOW
Pneumatic plug-in fitting Norgren
References
norgren:
M00400300
rubix:
118A8660
Product details
Technical specifications
Product details : NORGREN M00400300 PFITC 3MM UNION ELBOW
Elbow fitting 3 Pneufit C
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.07
excl. VAT
/
Each
£
3.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MECALINE 859903 DOUBLE BANJO FITTING 2 HEADS MM 10-G1/4IN
NORGREN 431750628 6MM X 1/4 SIDE TEE ADAPT MALE
SMC KQ2ZT04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
AVENTICS 2122204140
FESTO 558841 MULTIPLE DISTRIBUTOR
SMC KQN10-12 FITTING
NORGREN 101470618 PFIT 6MM-R1/8 90DEGRE ELB ADPT
SMC KQ2S16-03NS
SMC KQ2S10-G01A ONE-TOUCH FITTING
SMC KPGH08-02 FITTING
NORGREN C00201612 PFITC 16-12MM STR REDUCER
SMC LQ3U4A-R1 POLYURETHANE TUBING
SMC KQ2H10-04A ONE-TOUCH FITTING MALE CONNECTOR
NORGREN C00630600 PFITC 6MM STEM TEE CONNECTOR
SMC KQ2E06-02A BRASS FITTING 1/4 THREAD I 6 TUBE