References
IMI Norgren:C00601200
Rubix:80120669
Manufacturer :C00601200

Product details : NORGREN C00601200 PFITC 12MM EQUAL TEE CONNECTOR
Pneufit-C Union tee Ø12mm C00601200
Technical specifications
Attributes
| Material | plastic pbt |
|---|---|
| Connection 1 | ø pipe 12 mm |
| Profile | equal tee (union) |
| Connection 2 | ø pipe 12 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Usually arrives within 14 working days
