References
Festo:QSM-M3-4
Rubix:117A8648
Manufacturer :153303
EAN:4052568011284

Documents
Product details : FESTO 153303 PUSH-IN FITTING QSM-M3-4
Push-in fitting QSM-M3-4 male thread with external Hexagon. Size=Mini, Nominal size=1,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x30x10 mm |
|---|---|
| Logistic Weight | 2,47 g |
| Material | nickel-plated steel |
| Connection 1 | m3 |
| Profile | qsm |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 30.10 excl. VAT
/ 10 pieces
£ 36.12 incl. VAT
- In stock: Next day delivery