PREVOST PPS1 9C20 ELBOW SOCKET 90DEGREE


PPS1 9C Pipe Elbow

References
prevost:PPS1 9C20
rubix:266A7807
ean:3660058301299
brand logo
brand logo
Technical specifications
Materialaluminium
Connection 120

Product details : PREVOST PPS1 9C20 ELBOW SOCKET 90DEGREE


100 % aluminium
-The PREVOST PIPING SYSTEM compressed air network range is compact, lightweight and corrosive resistant with all aluminium fittings.
The system's installation is quick and easy, then can be pressurized immediately.
-Pipes are firmly held in the fitting using the PPS Grip Concept.
This new concept is based on a stainless steel ring with teeth that penetrate the aluminium. The new contoured and lubricated seal design guarantees a leak free performance.

Technical specifications


Attributes
Materialaluminium
Connection 120
Show UNSPSC/ECL@SS
£ 17.72 excl. VAT
/ Each
£ 21.26 incl. VAT
  • Usually arrives within 14 working days