References
Festo:VTM-1/8
Rubix:121A7210
Manufacturer :9768
EAN:4052568020835

Technical specifications
| Material | wrought aluminum alloy |
|---|---|
| Connection 1 | thread g1/8 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 9768 CAP NUT VTM-1/8
Blanking cap VTM-1/8 For hollow bolt.
Technical specifications
Attributes
| Logistic Weight | 4,88 g |
|---|---|
| Material | wrought aluminum alloy |
| Connection 1 | thread g1/8 |
| Max. service pressure | 10 bar |
| Profile | cap nut (écrou à chapeau / cap nut) |
| Max. temperature | 60 °C |
| Type of threading | bspp |
Show UNSPSC/ECL@SS
£ 3.28 excl. VAT
/ Each
£ 3.94 incl. VAT
- Delivery usually within ( 2 ) days