SMC M-5H-6 FITTING


Hose Nipple - M5H

References
smc:M-5H-6
rubix:122A8484
M5H, Miniature Fitting - Hose Nipple
brand logo
Technical specifications
MaterialRVS
Connection 1M5x0,8
See all Specifications

Product details : SMC M-5H-6 FITTING


Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing

Model: M-5H-6 (Port Size M5X0.8, Hose Nipple, Tube Size Ø6XØ4)

Technical specifications


Attributes
Logistics dimensions (L x W x H)9x17x9 mm
Logistic Weight4 g
MaterialRVS
Connection 1M5x0,8
ProfileM5
Show UNSPSC/ECL@SS
£ 0.94 excl. VAT
/ Each
£ 1.13 incl. VAT
  • Delivery usually within ( 4 ) days