Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Hose barbed fitting with thread
NORGREN 36055704 NIP ADAPTER
NORGREN 36055704 NIP ADAPTER
Hose barbed fitting with thread Norgren
References
norgren:
36055704
rubix:
117A7573
Product details
Technical specifications
Product details : NORGREN 36055704 NIP ADAPTER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
7.05
excl. VAT
/
Each
Ā£
8.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 8030272 DOUBLE NIPPLE NPFC-D-2G14-M
FESTO 3559 DISTRIBUTOR FR-M5-A/I
FESTO 8030271 DOUBLE NIPPLE NPFC-D-G18-G38-M
NORGREN 430040800 8MM UNIV PLUG
PCL HOSE TAIL ADAPTOR R1/4 5/16 INCH (7.9MM) HC1206
FESTO 8069213 DOUBLE NIPPLE NPFC-D-2G14-M-P100
MECALINE 859697 FLOW REG METER-OUT STAINLESS STEEL G1/4IN
SMC KAL04-M5 FITTING
CAMOZZI FITTING 2500-1/4
NORGREN 150050018 FITT R1/8 PLUG (EXTERNAL HEX)
FESTO 151523 DOUBLE NIPPLE ESK-1/2-1/2
PCL HC2985 HOSE CONNECTOR/REPAIRER 3/8 INCH (9.5MM)
DREMEL GP KIT 687 26150687JA
AVENTICS 1823391481
MECALINE 9243266 STAINLESS STEEL NIPPLE R1/4IN