References
Aventics:1823391481
Rubix:273A0638
EAN:3661475917803


Technical specifications
| Material | aluminum anodized |
|---|---|
| Connection 1 | g 3/8 |
| Max. service pressure | 16 bar |
Product details : AVENTICS 1823391481
T-Fitting
Technical specifications
Attributes
| Material | aluminum anodized |
|---|---|
| Connection 1 | g 3/8 |
| Max. service pressure | 16 bar |
| Profile | t-swivel distributor |
| Connection 2 | g 3/8 |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Type of threading | bspp |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 16.89 excl. VAT
/ Each
£ 20.27 incl. VAT
- Usually arrives within 14 working days