References
Camozzi:2500 1/4
Rubix:117A9590
Manufacturer :50-2500-0057


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r 1/4 |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI FITTING 2500-1/4
Camozzi 2500 1/4 BSPT screw fitting (taper nipple) in nickel-plated OT58 brass. Working pressure up to 80 bar and -40 °C ÷ 120 °C.
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r 1/4 |
| Max. service pressure | 80 bar |
| Profile | taper nipple |
| Max. temperature | 120 °C |
| Type of threading | bspt |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Usually arrives within 14 working days