Cylindrical roller bearing NTN
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 90x90x46 mm |
---|---|
Logistic Weight | 1200 g |
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 46 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days