Cylindrical Roller Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 51 mm |
Logistics dimensions (L x W x H) | 51x150x150 mm |
---|---|
Logistic Weight | 4022,4 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 51 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ23 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 4800 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 325000 N |
Basic dynamic load, radial - Cr | 315000 N |
Usually arrives within 14 working days