Cylindrical roller bearing NTN
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 54 mm |
Logistics dimensions (L x W x H) | 110x110x54 mm |
---|---|
Logistic Weight | 1960 g |
Inner diameter | 70 mm |
Outer diameter | 110 mm |
Width | 54 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days