NTN NU2308ET2X CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2308ET2X
See technical informationSee documentsReferences
NTN:NU2308ET2X
Rubix:205A6541
EAN:4547359597578



Documents
Product details : NTN NU2308ET2X CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x33 mm |
|---|---|
| Logistic Weight | 1060 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 114000 N |
Show UNSPSC/ECL@SS
£ 54.42 excl. VAT
/ Each
£ 65.30 incl. VAT
- Usually arrives within 14 working days
