INA SL045016-D-PP-RR-C5-GA22 CYLINDRICAL ROLLER BEARING
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:SL045016-PP-RR-C5-L091
INA:SL045016-D-PP-RR-C5-GA22
Rubix:274A8442
Manufacturer :0898260786501
EAN:4054369681444

Product details : INA SL045016-D-PP-RR-C5-GA22 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-D-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 60 mm |
| Bearing Clearance | c5 |
| Basic static load, radial - C0r | 340000 N |
| Basic dynamic load, radial - Cr | 210000 N |
Show UNSPSC/ECL@SS
£ 311.31 excl. VAT
/ Each
£ 373.57 incl. VAT
- Usually arrives within 14 working days
