References
NTN:UC1P210D1
Rubix:394A8262
EAN:4547359230932



Product details : NTN UC1P210D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Series | uc1p200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 56.80 excl. VAT
/ Each
£ 68.16 incl. VAT
- Usually arrives within 14 working days
