References
SNR:ESPG202
Rubix:205A2648
Manufacturer :ESPG.202
EAN:3413529506590




Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 38 mm |
| Shaft Height | 30.2 mm |
Documents
Product details : SNR ESPG202 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 38 mm |
| Shaft Height | 30.2 mm |
| Material | cast steel |
| Total bearing width | 19.1 mm |
| Outer diameter | 40 mm |
| Diameter of fixation holes | 6 mm |
| Height | 57 mm |
| Length | 55 mm |
| Series | espg200 |
| Weight | 0.33 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Width | 19.1 mm |
Show UNSPSC/ECL@SS
£ 42.05 excl. VAT
/ Each
£ 50.46 incl. VAT
- Usually arrives within 14 working days