Self-Lube Pillow Block Unit
Fixation centre-to-centre distance | 82.6 mm |
---|
Logistic Weight | 2400 g |
---|---|
Fixation centre-to-centre distance | 82.6 mm |
Material | Cast Iron |
Centre-centre of shaft | 47.6 mm |
Height | 95.6 mm |
Length | 110 mm |
Total bearing width | 42.9 mm |
Series | SNP |
Weight | 2.4 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25700 N |
Width | 45 mm |
Usually arrives within 14 working days