TSUBAKI 4111160000-M PLATE CHAIN RF16B LAMBDA 1 DRW CR112.1333-E MTR


RF16B LAMBDA 1 RP (P=1") H=24MM, DRW. CR112.1333-E

References
tsubaki:RF16B LAMBDA 1 RP (P=1'')
rubix:267A4322
manufacturer :4111160000-M
ean:8718472173062
brand logo
brand logo

Product details : TSUBAKI 4111160000-M PLATE CHAIN RF16B LAMBDA 1 DRW CR112.1333-E MTR


Tsubaki Lambda Lube Free Attachment Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.

Technical specifications


Attributes
Weight3331 kg
Show UNSPSC/ECL@SS
£ 225.94 excl. VAT
/ Each
£ 271.13 incl. VAT
  • Usually arrives within 14 working days