European design roller chain Renold
Chain pitch | 44.45 mm |
---|---|
Profile | Duplex (2) |
Chain | 28B-2 |
Logistic Weight | 56,43 g |
---|---|
Chain pitch | 44.45 mm |
Profile | Duplex (2) |
Chain | 28B-2 |
Roller diameter | 27.94 mm |
Inner width min. | 30.99 mm |
Chain length | 3048 mm |
Pin length | 123.7 mm |
Chain pin diameter | 15.9 mm |
Plate type | Round |
Plate height | 37.08 mm |
Plate thickness | 7.62 mm |
Tensile strength min. | 360 kN |
Usually arrives within 14 working days