Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Lubricants, penetrating oils
Cutting oil
RIDGID 11091 THREAD CUTTING OIL DARK 5LT
RIDGID 11091 THREAD CUTTING OIL DARK 5LT
Cutting oil Ridgid
References
ridgid:
11091
rubix:
4528362
ean:
0095691110916
Technical specifications
Capacity
5000
ml
See all Specifications
Product details
Technical specifications
Product details : RIDGID 11091 THREAD CUTTING OIL DARK 5LT
Technical specifications
Attributes
Capacity
5000
ml
Pack quantity
Can
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.86
excl. VAT
/
Each
£
152.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AMBERSIL TUFCUT LIQUID 350 MLT - RTU METAL CUTTING LUBRICANT 31580
ROCOL 51290 ULTRACUT 390H 55L
ROCOL 51182 ULTRAGRIND PREMIUM 20L
TYGRIS R214 CUTTING PLUS TAPPING FLUID 400ML
ROCOL 53062 RTD CLEANCUT 350G
ROCOL 52083 ULTRAGLIDE X5 20L
FUCHS SILKUT 1000 500ML LIQUID DRILLING & TAPPING
ROCOL 53020 RTD COMPOUND 50G
ROCOL 86103 ULTRAFORM 1050 20L
ROCOL 53028 RTD COMPOUND 18KG
ROCOL 53008 TRI-LOGIC RTD 20L
ROCOL 53003 TRI-LOGIC RTD 350ML
FUCHS SILKUT 1000 500G COMPOUND DRILLING & TAPPING
ROCOL 51296 ULTRACUT 390H GB/SE/DK 5L
RIGID 73442 MODEL 418 OILER