Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
ROEBUCK 8301 019 19PCE METRIC R8 COLLET SET 2-20MM X 2MM IN WOODEN
ROEBUCK 8301 019 19PCE METRIC R8 COLLET SET 2-20MM X 2MM IN WOODEN
Miller holder mandrels Unbranded
References
unbranded:
8301 019
rubix:
2584956
Product details
Technical specifications
Product details : ROEBUCK 8301 019 19PCE METRIC R8 COLLET SET 2-20MM X 2MM IN WOODEN
Sets provided in a wooden rack.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
228.77
excl. VAT
/
Each
£
274.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK AE10-A16-CS-065 MILLING CUTTER EXCHANGEABLE HEAD 5721498
OMEGAPROD OM34735 DV40 MCAP 16 50 AD/B G2.525000
OMEGAPROD OM30754 HSK63A S/L 08 100 G6.320000
CUTLINE SK40 SHELL MILL HOLDER DIN 69871 SPIGOT 27.0 MM X 50L 847507
OMEGAPROD OM31209 DV40 S/L 12 63 AD G2.520000
OMEGAPROD OM31275 DIN2080 40 S/L 20 63 END MILL HOLDERS DIN 2080 40 20
SANDVIK HA06-WE16-B048-080 SOLID HOLDING TOOL 8330724
SANDVIK A1B20-4025100 SOLID HOLDING TOOL 5721527
SANDVIK AE16-A19-CE-065 MILLING CUTTER EXCHANGEABLE HEAD 5782667
SANDVIK A2B20-3016063 SOLID HOLDING TOOL 5721933
OMEGAPROD OM31830 BT50 FMB 16 100 AD/B COOL G2.525000
CUTLINE 868275 BT40 SIDE LOCK HOLDER 20.0 MM X 63L
SANDVIK AE10-A16-CS-055 MILLING CUTTER EXCHANGEABLE HEAD 5721470
SANDVIK A1B20-4012050 SOLID HOLDING TOOL 5721519
OMEGAPROD OM31144 BT50 FMB 32 60 AD G6.315000