Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK A25T-SVQBL16HP-D TURNING TOOL HOLDER BORING BAR 6404541
SANDVIK A25T-SVQBL16HP-D TURNING TOOL HOLDER BORING BAR 6404541
Drilling bar Sandvik Coromant
References
sandvik coromant:
A25T-SVQBL 16HP-D
rubix:
318A9092
manufacturer :
6404541
Product details
Technical specifications
Product details : SANDVIK A25T-SVQBL16HP-D TURNING TOOL HOLDER BORING BAR 6404541
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
305.87
excl. VAT
/
Each
£
367.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK TOOLHOLDER A25T SDUPL 11 (WCX) SAVE 32%
A06FSTFCL06R-SVIK T-MAX U BORING B
SANDVIK TOOLHOLDER A10K SDUPR 07 ER
SANDVIK TOOLHOLDER A08K SCLPL 06
SANDVIK A08K-SCLPL 06 111 BORING BAR FOR TURNING 5721886
SANDVIK A05K-SCLPR2-R CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5721375
SANDVIK 825-215TC11-C8 825 XL FINE BORING TOOL 6352239
SANDVIK 825C-048A SHIM FOR 825 5765209
SANDVIK C10R-STFCR-2C TURNING TOOL HOLDER BORING BAR 5727023
SANDVIK C2R-CEA10-LD04GB SOLID BORINGBAR ADAP 8446752
SANDVIK F10M-SDUCR 07-ER ANTI-VIBRATION 5733345
SANDVIK E08R-STFPR2-R CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5732585
SANDVIK 7941948 QI-RAGE04C20-25 QI BORING BAR FOR GROOVING
SANDVIK A16T-SVUBR2-D TURNING TOOL HOLDER BORING BAR 5937372
SVK F/BORING HD A34-R825C-E 017 A