Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK A20S-SDQCR 07HP 6404503
SANDVIK A20S-SDQCR 07HP 6404503
Drilling bar Sandvik Coromant
References
sandvik coromant:
A20S-SDQCR 07HP
rubix:
289A1358
manufacturer :
6404503
Product details
Technical specifications
Product details : SANDVIK A20S-SDQCR 07HP 6404503
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
266.40
excl. VAT
/
Each
£
319.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK A32U-PCLNR6HP TURNING TOOL HOLDER BORING BAR 6339983
SANDVIK E10R-SDUPR 2-R 5731621
PRAMET A20Q-SDUCL 11 BORING BAR 6757152
SANDVIK A32T-PDUNL11HP TURNING TOOL HOLDER BORING BAR 6339936
SANDVIK 7941948 QI-RAGE04C20-25 QI BORING BAR FOR GROOVING
SANDVIK TOOLHOLDER A10K SCLPR 06
SANDVIK C2R-CE20-RD05GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446751
A50WMWLNR08-SVIK ROUND BOR. BAR T-
SANDVIK A12M-SDXCL3-R TURNING TOOL HOLDER BORING BAR 5721434
SVK F/BORING HD A34-R825C-E 017 A
SANDVIK E08K-SCLCL 06-R 107 SOLID CARBIDE BORING BAR 5733602
SANDVIK T-MAX P BORING BAR A40T-DTFNL22 WCX SAVE 16%
SANDVIK QI-RAGE03C16-20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7941946
SANDVIK A40T-STFCL16 TURNING TOOL HOLDER BORING BAR 5723918
SANDVIK E03H-SWLPR1.2-R CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5731604