Insert drill bodies Sandvik Coromant
Drilling diameter | 12.7 mm |
---|---|
Apparent length | 63.5 mm |
Tail diameter | 19.05 mm |
Drilling diameter | 12.7 mm |
---|---|
Apparent length | 63.5 mm |
Tail diameter | 19.05 mm |
Ratio of length to drilling diameter | 5 |
Tail length | 50.385 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days