WALTER P6003-D2800R WMP35 EXCHANGEABLE TIP 7566744
Exchangeable Tip
See technical informationSee documentsReferences
Walter:P6003-D28,00R WMP35
Rubix:259A4475
Manufacturer :5656227

Documents
Product details : WALTER P6003-D2800R WMP35 EXCHANGEABLE TIP 7566744
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
| Drilling diameter | 28 mm |
|---|---|
| Apparent length | 7.7 mm |
| Tail | j |
| Tail diameter | 6 mm |
| Insert Type | wmp35 |
| Ratio of length to drilling diameter | 0.28 |
| Tail length | 7.7 mm |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 227.50 excl. VAT
/ Each
£ 273.00 incl. VAT
- Usually arrives within 14 working days