Insert drill bodies Sandvik Coromant
Drilling diameter | 16.6624 mm |
---|---|
Apparent length | 33.3248 mm |
Tail diameter | 19.05 mm |
Drilling diameter | 16.6624 mm |
---|---|
Apparent length | 33.3248 mm |
Tail diameter | 19.05 mm |
Ratio of length to drilling diameter | 2 |
Tail length | 50.3647 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days