Insert drill bodies Sandvik Coromant
Drilling diameter | 43 mm |
---|---|
Apparent length | 250.3474 mm |
Tail diameter | 50 mm |
Drilling diameter | 43 mm |
---|---|
Apparent length | 250.3474 mm |
Tail diameter | 50 mm |
Ratio of length to drilling diameter | 5 |
Tail length | 80.6526 mm |
Internal cooling | Yes |
Body material | HSS |
Usually arrives within 14 working days