SANDVIK A880-D0750LX25-02 CORODRILL 880 5723635
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:A880-D0750LX25-02
Rubix:318A3568
Manufacturer :5723635




Technical specifications
| Drilling diameter | 19.05 mm |
|---|---|
| Apparent length | 38.1 mm |
| Tail diameter | 25.4 mm |
Product details : SANDVIK A880-D0750LX25-02 CORODRILL 880 5723635
Technical specifications
Attributes
| Drilling diameter | 19.05 mm |
|---|---|
| Apparent length | 38.1 mm |
| Tail diameter | 25.4 mm |
| Ratio of length to drilling diameter | 2 |
| Tail length | 56.3825 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 540.20 excl. VAT
/ Each
£ 648.24 incl. VAT
- Usually arrives within 14 working days