Insert drill bodies Sandvik Coromant
Drilling diameter | 19.05 mm |
---|---|
Apparent length | 38.1 mm |
Tail diameter | 25.4 mm |
Drilling diameter | 19.05 mm |
---|---|
Apparent length | 38.1 mm |
Tail diameter | 25.4 mm |
Ratio of length to drilling diameter | 2 |
Tail length | 56.7253 mm |
Internal cooling | yes |
Body material | steel |
Usually arrives within 14 working days