Insert drill bodies Sandvik Coromant
Drilling diameter | 26.9748 mm |
---|---|
Apparent length | 53.9496 mm |
Tail diameter | 31.75 mm |
Drilling diameter | 26.9748 mm |
---|---|
Apparent length | 53.9496 mm |
Tail diameter | 31.75 mm |
Ratio of length to drilling diameter | 2 |
Tail length | 60.5307 mm |
Internal cooling | yes |
Body material | steel |
Usually arrives within 14 working days