SANDVIK C4-PTFNL-17090-16W CONCEPT HOLDERS FOR INSERT/ADAPTER 5727728
Tool holder Sandvik Coromant
See technical informationReferences
Sandvik Coromant:C4-PTFNL-17090-16W
Rubix:318A8798
Manufacturer :5727728



Product details : SANDVIK C4-PTFNL-17090-16W CONCEPT HOLDERS FOR INSERT/ADAPTER 5727728
Technical specifications
Attributes
| Total length | 90 mm |
|---|---|
| Width | 40 mm |
| Type of assembly | tnmg |
| Type of tool tip attachment | insert |
| Head length | 69 mm |
Show UNSPSC/ECL@SS
£ 398.37 excl. VAT
/ Each
£ 478.04 incl. VAT
- Usually arrives within 14 working days
