• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(659)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Turning machine mandrels and accessories
Turning machine mandrels and plates
Accessory for turning machine mandrels and plates
SANDVIK C5-TRE-MS60A 6067377

SANDVIK C5-TRE-MS60A 6067377


Accessory for turning machine mandrels and plates Sandvik Coromant

References
sandvik coromant:C5-TRE-MS60A
rubix:286A7358
manufacturer :6067377
ean:26067377
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK C5-TRE-MS60A 6067377


Technical specifications


Attributes
No attributes to display for this product
£ 1,748.87 excl. VAT
/ Each
£ 2,098.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PRATT BURNERD ADAPTOR 200MM D1-4OMEGAPROD OM33105 VDI30 B2 30X20 RADIAL HOLDER LEFT HAND SHORTOMEGAPROD OM33153 VDI40 E1 40X20 INDEXABLE DRILL HOLDEROMEGAPROD OM33141 VDI30 C3 30X20 AXIAL OVERHEAD HOLDER RIGHT HANDOMEGAPROD OM33177 VDI40 E2 40X12 BORING BAR HOLDEROMEGAPROD OM33145 VDI30 C4 30X20 AXIAL OVERHEAD HOLDER LEFT HANDOMEGAPROD OM33180 VDI40 25MM BORING BAR HOLDEROMEGAPROD OM33155 VDI40 E1 40X32 INDEXABLE DRILL HOLDEROMEGAPROD OM33134 VDI40 C1 40X25 AXIAL HOLDER RIGHT HANDOMEGAPROD OM33178 VDI40 E2 40X16 BORING BAR HOLDEROMEGAPROD OM33146 VDI40 C4 40X25 AXIAL OVERHEAD HOLDER LEFT HANDOMEGAPROD OM33179 VDI40 E2 40X20 BORING BAR HOLDEROMEGAPROD OM33151 VDI30 E1 30X25 INDEXABLE DRILL HOLDERSTFCR10CA11-SVIK 90 DEG T-MAX U CAOMEGAPROD OM33181 VDI40 E2 40X32 BORING BAR HOLDER

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories