Machine taps EX40
Angle of helix | 45 ° |
---|---|
Input | 12 |
Total length | 100 mm |
Angle of helix | 45 ° |
---|---|
Input | 12 |
Total length | 100 mm |
Body material | HSS-E |
Type | British through-bores |
With cooling spray | No |
Drilling diameter | 15.25 mm |
Square drive adapter | 12 mm |
Coating | Blank |
Usually arrives within 14 working days