• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(3,825)
  • VDI tool holder(422)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(356)
  • Spray cooling and lubrication systems, pumps(96)
  • Machiner peripherals(110)
  • Workpieces clamping(897)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(163)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
E12QSTFPR11R-SVIK COROTURN 111 SOL

E12QSTFPR11R-SVIK COROTURN 111 SOL

Drilling bar Sandvik Coromant

See technical information
References
Sandvik Coromant:E12Q-STFPR 11-R
Rubix:1054142
Manufacturer :5734139
brand logo
brand logo
brand logo
brand logo

Product details : E12QSTFPR11R-SVIK COROTURN 111 SOL


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 460.03 excl. VAT
/ Each
£ 552.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK E10M-SCLCR 06-R 107 SOLID CARBIDE BORING BAR 5732574SANDVIK E05K-SWLPR1.2-R CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5731601SANDVIK SL-25-32NF CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6161895SANDVIK QI-RAFG12C25-016A SOLID BORINGBAR ADAP 7941930SANDVIK E06M-STFPR1.8-R CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5733592SANDVIK A25T-STFCR16HP TURNING TOOL HOLDER BORING BAR 6404531SANDVIK A16T-SCLCR 3 5727597SANDVIK A20S-SDUCR11HP TURNING TOOL HOLDER BORING BAR 6404511TOOLHOLDER A16RSDUCL07SANDVIK A16R-PTFNR11 BORING BAR 6056831SANDVIK C2R-CE25-LH07GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446772SANDVIK A25T-SVUBR11HP-DB1 TURNING TOOL HOLDER BORING BAR 6404549OMEGAPROD OM01011 5 BAR 18MM SET FOR BORING HEAD BORING BAR SETSANDVIK C2R-CEA16-LG07GB SOLID BORINGBAR ADAP 8446770SANDVIK A12M-SCLCR 06-R 107 BORING BAR FOR TURNING 5727581
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap