References
Sandvik Coromant:E25T-SCLCL 09-R
Rubix:286A7100
Manufacturer :6011732



Product details : SANDVIK E25T-SCLCL 09-R 6011732
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Total length | 270 mm |
| Internal cooling | yes |
| Use | turning |
| Body material | carbide |
| Min reaming diameter | 32 mm |
| Insert Type | e25t-sclcl 09-r |
Show UNSPSC/ECL@SS
£ 1,015.04 excl. VAT
/ Each
£ 1,218.05 incl. VAT
- Usually arrives within 14 working days
