SANDVIK E4161 COROTAP OPTIMIZED SPECIFIC MATERIALS 6183018
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:E4161
Rubix:318A4603
Manufacturer :6183018



Product details : SANDVIK E4161 COROTAP OPTIMIZED SPECIFIC MATERIALS 6183018
Technical specifications
Attributes
| Type | british through-bores |
|---|---|
| With cooling spray | no |
| Angle of helix | 0 ° |
| Total length | 160 mm |
| Body material | hss-e |
| Threading | g |
| No. of threads per inch | 11 |
Show UNSPSC/ECL@SS
£ 362.09 excl. VAT
/ Each
£ 434.51 incl. VAT
- Usually arrives within 14 working days
