Miller body bore for surface miller Sandvik Coromant
Diameter | 203.2 mm |
---|---|
Z | 6 mm |
Tail diameter | 50.8 mm |
Diameter | 203.2 mm |
---|---|
Z | 6 mm |
Tail diameter | 50.8 mm |
Internal cooling | No |
Type of tool tip attachment | Screw |
Total length | 16.7513 mm |
Usually arrives within 14 working days