Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R300-12EH12-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550012
SANDVIK R300-12EH12-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550012
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R300-12EH12-07L
rubix:
319A3962
manufacturer :
6550012
Technical specifications
Z
2
mm
Tail diameter
11.7
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R300-12EH12-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550012
Technical specifications
Attributes
Z
2
mm
Tail diameter
11.7
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
275.03
excl. VAT
/
Each
£
330.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R390-044C4-11M075 5745493
SANDVIK 690-054C5-1053H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764731
SANDVIK R390-0117A12-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851084
R390040Q1611H-SVIK COROMILL 390 FA
SANDVIK RA365-127R38-S15H MILLCUTTER SIDE&FACEMILLS 5739436
SANDVIK RA300-063R19-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738766
SANDVIK 490-025HA06-08M COROMILL 490 CUTTERS 5762128
SANDVIK 690-066C6-1053H 5764737
SANDVIK 600-052Q22-12H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252734
SANDVIK RA390-013O10L-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851119
SANDVIK A490-127R38-08M COROMILL 490 CUTTERS 5723474
SANDVIK N331.32-254T51KM0.591 MILLCUTTER SIDE&FACEMILLS 6448842
R790063C6S222M-SVIK COROMILL 790 A
RA390051R1936H-SVIK COROMILL 390 L
SANDVIK R390-016EH16-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851104