SANDVIK RA215.26-2450BAK18L1620 SC MILLING CM PLURA 2 5739278


Solid carbide miller Sandvik Coromant

References
sandvik coromant:RA215.26-2450BAK18L1620
rubix:319A4146
manufacturer :5739278
brand logo
brand logo
Technical specifications
Diameter9.525 mm
Total length88.9 mm
Length of cut28.575 mm
See all Specifications

Product details : SANDVIK RA215.26-2450BAK18L1620 SC MILLING CM PLURA 2 5739278


Technical specifications


Attributes
Diameter9.525 mm
Total length88.9 mm
Length of cut28.575 mm
Number of teeth6
Tail diameter9.525 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 200.75 excl. VAT
/ Each
£ 240.90 incl. VAT
  • Usually arrives within 14 working days