SANDVIK RA245-051R19-12H MILLCUTTER SIDE&FACEMILLS 5738674


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA245-051R19-12H
rubix:318A0992
manufacturer :5738674
brand logo
brand logo
Technical specifications
Z5 mm
Tail diameter19.05 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK RA245-051R19-12H MILLCUTTER SIDE&FACEMILLS 5738674


Technical specifications


Attributes
Z5 mm
Tail diameter19.05 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length40 mm
Show UNSPSC/ECL@SS
£ 608.03 excl. VAT
/ Each
£ 729.64 incl. VAT
  • Usually arrives within 14 working days