SANDVIK R215.34-04050-AC11H1610 SC MILLING CM PLURA 2 5742636


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R215.34-04050-AC11H1610
rubix:317A8395
manufacturer :5742636
brand logo
brand logo
Technical specifications
Diameter4 mm
Total length57 mm
Length of cut11 mm
See all Specifications

Product details : SANDVIK R215.34-04050-AC11H1610 SC MILLING CM PLURA 2 5742636


Technical specifications


Attributes
Diameter4 mm
Total length57 mm
Length of cut11 mm
Number of teeth4
Tail diameter6 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 74.53 excl. VAT
/ Each
£ 89.44 incl. VAT
  • Usually arrives within 14 working days