4 vari flute carbide end mill - special alloys - straight long reach - ozmx coated
Diameter | 10 mm |
---|---|
Total length | 73 mm |
Length of cut | 22 mm |
Number of teeth | 4 |
Tail diameter | 10 mm |
Angle of helix | 35 ° |
Type of tail | cylindrical |
Machining material | titanium / nickel |
Coating | ozmx |
Centre cut | yes |
Sold out