SANDVIK R215.34C06050-BC13P1640 SC MILLING CM PLURA 2 5742660


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R215.34C06050-BC13P1640
rubix:317A5819
manufacturer :5742660
brand logo
brand logo
Technical specifications
Diameter6 mm
Total length57 mm
Length of cut13 mm
See all Specifications

Product details : SANDVIK R215.34C06050-BC13P1640 SC MILLING CM PLURA 2 5742660


Technical specifications


Attributes
Diameter6 mm
Total length57 mm
Length of cut13 mm
Number of teeth4
Tail diameter6 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 93.50 excl. VAT
/ Each
£ 112.20 incl. VAT
  • Usually arrives within 14 working days