SANDVIK R215.34C16050-BC32P1640 SC MILLING CM PLURA 2 5742628


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R215.34C16050-BC32P1640
rubix:318A4522
manufacturer :5742628
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : SANDVIK R215.34C16050-BC32P1640 SC MILLING CM PLURA 2 5742628


Technical specifications


Attributes
Diameter16 mm
Total length92 mm
Length of cut32 mm
Number of teeth4
Tail diameter16 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 343.75 excl. VAT
/ Each
£ 412.50 incl. VAT
  • Usually arrives within 14 working days